RIPSTOP HV SHIRT L/S ORG XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV SHIRT L/S ORG XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI144HVP-XLT-O
  • Mfr. Model # 144HVP-XLT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi-Vis Shirt
  • Material 100% Polyester
  • Colour Orange
  • Size X-Large
  • Standards CSA Z96 Class 2 Level 2
  • Closure Type Button
  • Sleeve Length Long Sleeve
  • Fabric Weight 4.0 oz.
  • Gender Unisex
  • Fits Chest Size 46-1/2"
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list