Skip Content
RIPSTOP HV SHIRT L/S ORG LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV SHIRT L/S ORG LT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI144HVP-LT-O
  • Mfr. Model # 144HVP-LT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Size Large
  • Material 100% Polyester
  • Closure Type Button
  • Standards CSA Z96 Class 2 Level 2
  • Fabric Weight 4.0 oz.
  • Item Hi-Vis Shirt
  • Sleeve Length Long Sleeve
  • Fits Chest Size 54-1/2"
  • Number of Outside Pockets 1
  • Gender Unisex
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list