Skip Content
RIPSTOP HV SHIRT L/S ORG L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV SHIRT L/S ORG L

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI144HVP-LR-O
  • Mfr. Model # 144HVP-LR-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi-Vis Shirt
  • Colour Orange
  • Material 100% Polyester
  • Standards CSA Z96 Class 2 Level 2
  • Size Large
  • Closure Type Button
  • Fabric Weight 4.0 oz.
  • Fits Chest Size 54-1/2"
  • Sleeve Length Long Sleeve
  • Gender Unisex
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list