Skip Content
RIPSTOP HV OVERALL YEL 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV OVERALL YEL 2XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI9034HVT2XLT-Y
  • Mfr. Model # 9034HVT2XLT-Y
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2370
  • Shipping Weight 3.5 lbs

Technical Specs

  • Material 100% Polyester
  • Item Hi-Vis Overall
  • Standards CSA Z96 Class 2 Level 2, ANSI 107 Class 2 Level 2
  • Fabric Weight 7.0 oz.
  • Colour Yellow
  • Closure Type Zipper
  • Gender Unisex
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list