RIPSTOP HV OVERALL ORG LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV OVERALL ORG LT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI9034HVT-LT-O
  • Mfr. Model # 9034HVT-LT-O
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2370
  • Shipping Weight 3.0 lbs

Technical Specs

  • Material 100% Polyester
  • Colour Orange
  • Standards CSA Z96 Class 2 Level 2, ANSI 107 Class 2 Level 2
  • Closure Type Zipper
  • Fabric Weight 7.0 oz.
  • Gender Unisex
  • Item Hi-Vis Overall
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list