Skip Content
RIPSTOP HV OVERALL ORG L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV OVERALL ORG L

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI9034HVT-LR-O
  • Mfr. Model # 9034HVT-LR-O
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2370
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Hi-Vis Overall
  • Material 100% Polyester
  • Colour Orange
  • Fabric Weight 7.0 oz.
  • Standards CSA Z96 Class 2 Level 2, ANSI 107 Class 2 Level 2
  • Gender Unisex
  • Closure Type Zipper
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list