Skip Content
RIPSTOP HV OVERALL ORG 5XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV OVERALL ORG 5XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI9034HVT5XLT-O
  • Mfr. Model # 9034HVT5XLT-O
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2370
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Vis Overall
  • Material 100% Polyester
  • Fabric Weight 7.0 oz.
  • Standards CSA Z96 Class 2 Level 2, ANSI 107 Class 2 Level 2
  • Closure Type Zipper
  • Gender Unisex
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list