Skip Content
RIPSTOP HV OVERALL NVY M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV OVERALL NVY M

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI9034HVT-MR-N
  • Mfr. Model # 9034HVT-MR-N
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2370
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Navy
  • Material 65% Polyester/35% Cotton
  • Item Hi-Vis Overall
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Closure Type Zipper
  • Gender Unisex
  • Fabric Weight 7.0 oz.
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list