RIPSTOP HV OVERALL NVY L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV OVERALL NVY L

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI9034HVT-LR-N
  • Mfr. Model # 9034HVT-LR-N
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2370
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Navy
  • Item Hi-Vis Overall
  • Material 65% Polyester/35% Cotton
  • Closure Type Zipper
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Fabric Weight 7.0 oz.
  • Gender Unisex
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list