Skip Content
RIPSTOP HV OVERALL NVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV OVERALL NVY 2XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI9034HVT2XLR-N
  • Mfr. Model # 9034HVT2XLR-N
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2370
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Navy
  • Item Hi-Vis Overall
  • Material 65% Polyester/35% Cotton
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Closure Type Zipper
  • Number of Outside Pockets 8
  • Fabric Weight 7.0 oz.
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list