Skip Content
RIPSTOP HV COVERALL YEL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL YEL XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT-XLR-Y
  • Mfr. Model # 1324HVT-XLR-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow
  • Size X-Large
  • Item Hi-Vis Coverall
  • Material 100% Polyester
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Closure Type Zipper, Snaps
  • Insulated No
  • Inseam 29-1/2"
  • Fabric Weight 7 oz.
  • Fits Chest Size 52"
  • Gender Unisex
  • Fits Waist Size 46"
  • Hammer Loop No
  • Number of Outside Pockets 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list