Skip Content
RIPSTOP HV COVERALL YEL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL YEL S

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT-SR-Y
  • Mfr. Model # 1324HVT-SR-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow
  • Size Small
  • Material 100% Polyester
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Item Hi-Vis Coverall
  • Closure Type Zipper, Snaps
  • Fabric Weight 7 oz.
  • Inseam 29-1/2"
  • Insulated No
  • Gender Unisex
  • Fits Chest Size 40"
  • Fits Waist Size 34"
  • Number of Outside Pockets 9
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list