Skip Content
RIPSTOP HV COVERALL YEL MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL YEL MT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT-MT-Y
  • Mfr. Model # 1324HVT-MT-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Vis Coverall
  • Material 100% Polyester
  • Size Medium Tall
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Closure Type Zipper, Snaps
  • Fabric Weight 7 oz.
  • Insulated No
  • Inseam 30"
  • Fits Waist Size 38"
  • Fits Chest Size 44"
  • Number of Outside Pockets 9
  • Gender Unisex
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list