Skip Content
RIPSTOP HV COVERALL YEL 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL YEL 5XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT5XLR-Y
  • Mfr. Model # 1324HVT5XLR-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow
  • Size 5X-Large
  • Item Hi-Vis Coverall
  • Fabric Weight 7 oz.
  • Material 100% Polyester
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Inseam 30-1/2"
  • Closure Type Zipper, Snaps
  • Insulated No
  • Fits Waist Size 62"
  • Number of Outside Pockets 9
  • Gender Unisex
  • Fits Chest Size 68"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list