RIPSTOP HV COVERALL YEL 4XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV COVERALL YEL 4XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT4XLT-Y
  • Mfr. Model # 1324HVT-4XLT-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Vis Coverall
  • Material 100% Polyester
  • Size 4X-Large Tall
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Closure Type Zipper, Snaps
  • Fabric Weight 7 oz.
  • Insulated No
  • Fits Chest Size 64"
  • Inseam 30-1/2"
  • Hammer Loop No
  • Gender Unisex
  • Fits Waist Size 58"
  • Number of Outside Pockets 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list