Skip Content
RIPSTOP HV COVERALL YEL 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL YEL 4XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT4XLR-Y
  • Mfr. Model # 1324HVT4XLR-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Vis Coverall
  • Material 100% Polyester
  • Size 4X-Large
  • Closure Type Zipper, Snaps
  • Fabric Weight 7 oz.
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Inseam 30"
  • Insulated No
  • Fits Chest Size 64"
  • Gender Unisex
  • Number of Outside Pockets 9
  • Hammer Loop No
  • Fits Waist Size 58"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List