Skip Content
RIPSTOP HV COVERALL ORG XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL ORG XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT-XLT-O
  • Mfr. Model # 1324HVT-XLT-O
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Orange
  • Material 100% Polyester
  • Size X-Large Tall
  • Item Hi-Vis Coverall
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Closure Type Zipper, Snaps
  • Fabric Weight 7 oz.
  • Insulated No
  • Inseam 30"
  • Gender Unisex
  • Fits Waist Size 46"
  • Number of Outside Pockets 9
  • Fits Chest Size 52"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list