Skip Content
RIPSTOP HV COVERALL ORG S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL ORG S

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT-SR-O
  • Mfr. Model # 1324HVT-SR-O
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Hi-Vis Coverall
  • Colour Orange
  • Material 100% Polyester
  • Size Small
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Closure Type Zipper, Snaps
  • Fabric Weight 7 oz.
  • Insulated No
  • Fits Waist Size 34"
  • Fits Chest Size 40"
  • Inseam 29-1/2"
  • Gender Unisex
  • Number of Outside Pockets 9
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list