RIPSTOP HV COVERALL ORG LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV COVERALL ORG LT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT-LT-O
  • Mfr. Model # 1324HVT-LT-O
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Hi-Vis Coverall
  • Colour Orange
  • Material 100% Polyester
  • Size Large Tall
  • Closure Type Zipper, Snaps
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Insulated No
  • Fabric Weight 7 oz.
  • Fits Chest Size 48"
  • Fits Waist Size 42"
  • Inseam 30"
  • Number of Outside Pockets 9
  • Gender Unisex
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list