Skip Content
RIPSTOP HV COVERALL ORG 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL ORG 5XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT5XLR-O
  • Mfr. Model # 1324HVT5XLR-O
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Orange
  • Size 5X-Large
  • Closure Type Zipper, Snaps
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Item Hi-Vis Coverall
  • Fabric Weight 7 oz.
  • Material 100% Polyester
  • Insulated No
  • Inseam 30-1/2"
  • Fits Chest Size 68"
  • Gender Unisex
  • Fits Waist Size 62"
  • Number of Outside Pockets 9
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list