Skip Content
RIPSTOP HV COVERALL ORG 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL ORG 4XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT4XLR-O
  • Mfr. Model # 1324HVT4XLR-O
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Size 4X-Large
  • Material 100% Polyester
  • Colour Orange
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Item Hi-Vis Coverall
  • Fabric Weight 7 oz.
  • Closure Type Zipper, Snaps
  • Insulated No
  • Fits Waist Size 58"
  • Fits Chest Size 64"
  • Inseam 30"
  • Number of Outside Pockets 9
  • Gender Unisex
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list