RIPSTOP HV COVERALL ORG 3XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV COVERALL ORG 3XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT3XLT-O
  • Mfr. Model # 1324HVT-3XLT-O
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Orange
  • Material 100% Polyester
  • Size 3X-Large Tall
  • Item Hi-Vis Coverall
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Fabric Weight 7 oz.
  • Closure Type Zipper, Snaps
  • Insulated No
  • Gender Unisex
  • Fits Waist Size 54"
  • Inseam 30-1/2"
  • Fits Chest Size 60"
  • Hammer Loop No
  • Number of Outside Pockets 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list