Skip Content
RIPSTOP HV COVERALL ORG 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL ORG 2XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT2XLT-O
  • Mfr. Model # 1324HVT2XLT-O
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Hi-Vis Coverall
  • Colour Orange
  • Material 100% Polyester
  • Closure Type Zipper, Snaps
  • Standards CSA Z96 Class 3 Level 2, ANSI 107 Class 3 Level 2
  • Size 2X-Large Tall
  • Fabric Weight 7 oz.
  • Insulated No
  • Inseam 30-1/2"
  • Fits Chest Size 56"
  • Fits Waist Size 50"
  • Gender Unisex
  • Number of Outside Pockets 9
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list