Skip Content
RIPSTOP HV COVERALL NVY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL NVY S

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT-SR-N
  • Mfr. Model # 1324HVT-SR-N
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Navy
  • Material 65% Polyester/35% Cotton
  • Item Hi-Vis Coverall
  • Fabric Weight 7 oz.
  • Size Small
  • Closure Type Zipper, Snaps
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Inseam 29-1/2"
  • Insulated No
  • Fits Waist Size 34"
  • Fits Chest Size 40"
  • Gender Unisex
  • Number of Outside Pockets 9
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list