Skip Content
RIPSTOP HV COVERALL NVY M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL NVY M

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT-MR-N
  • Mfr. Model # 1324HVT-MR-N
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Navy
  • Item Hi-Vis Coverall
  • Material 65% Polyester/35% Cotton
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Size Medium
  • Closure Type Zipper, Snaps
  • Fabric Weight 7 oz.
  • Fits Chest Size 44"
  • Insulated No
  • Fits Waist Size 38"
  • Inseam 29-1/2"
  • Gender Unisex
  • Number of Outside Pockets 9
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list