RIPSTOP HV COVERALL NVY 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV COVERALL NVY 5XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT5XLR-N
  • Mfr. Model # 1324HVT-5XLR-N
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Size 5X-Large
  • Colour Navy
  • Material 65% Polyester/35% Cotton
  • Item Hi-Vis Coverall
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Fabric Weight 7 oz.
  • Closure Type Zipper, Snaps
  • Insulated No
  • Fits Chest Size 68"
  • Fits Waist Size 62"
  • Inseam 30-1/2"
  • Gender Unisex
  • Number of Outside Pockets 9
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list