Skip Content
RIPSTOP HV COVERALL NVY 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV COVERALL NVY 3XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1324HVT3XLR-N
  • Mfr. Model # 1324HVT3XLR-N
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Material 65% Polyester/35% Cotton
  • Colour Navy
  • Size 3X-Large
  • Item Hi-Vis Coverall
  • Standards CSA Z96 Class 1 Level 2, ANSI 107 Class 1 Level 2
  • Closure Type Zipper, Snaps
  • Fabric Weight 7 oz.
  • Fits Chest Size 60"
  • Insulated No
  • Fits Waist Size 54"
  • Inseam 30"
  • Gender Unisex
  • Number of Outside Pockets 9
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list