!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HI-VIS CARGO PANTS, MEN'S, YELLOW, WAIST 58 IN/INSEAM 33 IN, RIPSTOP POLYESTER

HI-VIS CARGO PANTS, MEN'S, YELLOW, WAIST 58 IN/INSEAM 33 IN, RIPSTOP POLYESTER

BIG BILL

HI-VIS CARGO PANTS, MEN'S, YELLOW, WAIST 58 IN/INSEAM 33 IN, RIPSTOP POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CARGO PANTS, MEN'S, YELLOW, WAIST 58 IN/INSEAM 33 IN, RIPSTOP POLYESTER

HI-VIS CARGO PANTS, MEN'S, YELLOW, WAIST 58 IN/INSEAM 33 IN, RIPSTOP POLYESTER

BIG BILL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI3234HVT58W33LY
  • Mfr. Model # 3234HVT-58W33LY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Be noticed while working in these high-visibility men's yellow cargo pants. Fitting a 58-inch waist and a 33-inch inseam, they form an ANSI 107 Class E uniform when used together with a class 2 or 3 shirt. The quick-dry ripstop polyester is durable and comfortable with a fabric weight of just seven ounces, and seven handy pockets mean you can carry more on the job.

Technical Specs

  • Item Hi Vis Pants
  • Colour Yellow
  • Number of Outside Pockets 7
  • Inseam 33"
  • Gender Men's
  • Material Ripstop, 100% Polyester
  • Fabric Weight 7 oz.
  • Standards ANSI 107 Class E (with ANSI Class 2 or Class 3 Shirt)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list