Skip Content
RIPSTOP HV CARGO PANTS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIPSTOP HV CARGO PANTS YELLOW

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3234HVT33W30LY
  • Mfr. Model # 3234HVT33W30LY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Vis Pants
  • Material 100% Polyester
  • Standards ANSI 107 Class E (w/ ANSI Class 2 or Class 3 Shirt)
  • Closure Type Zipper, Velcro
  • Inseam 30"
  • Fabric Weight 7 oz.
  • Fits Waist Size 33"
  • Hammer Loop No
  • Number of Outside Pockets 8
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list