Skip Content
RIPSTOP HV CARGO PANTS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV CARGO PANTS YELLOW

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3234HVT32W36LY
  • Mfr. Model # 3234HVT32W36LY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Vis Pants
  • Standards ANSI 107 Class E (with ANSI Class 2 or Class 3 Shirt)
  • Material Ripstop, 100% Polyester
  • Fabric Weight 7 oz.
  • Closure Type Hook and Eye Front Closure
  • Inseam 36"
  • Fits Waist Size 32"
  • Gender Men's
  • Hammer Loop No
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list