RIPSTOP HV CARGO PANTS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIPSTOP HV CARGO PANTS YELLOW

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3234HVT30W33LY
  • Mfr. Model # 3234HVT30W33LY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Hi-Vis Pants
  • Colour Yellow
  • Material Ripstop, 100% Polyester
  • Closure Type Hook and Eye Front Closure
  • Standards ANSI 107 Class E (with ANSI Class 2 or Class 3 Shirt)
  • Fabric Weight 7 oz.
  • Fits Waist Size 30"
  • Inseam 33"
  • Hammer Loop No
  • Gender Men's
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list