RIPSTOP HV CARGO PANTS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIPSTOP HV CARGO PANTS ORANGE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3234HVT33W28LO
  • Mfr. Model # 3234HVT33W28LO
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Vis Pants
  • Material 100% Polyester
  • Standards ANSI 107 Class E (w/ ANSI Class 2 or Class 3 Shirt)
  • Closure Type Zipper, Hook and Loop
  • Inseam 28"
  • Gender Men's
  • Fabric Weight 7 oz.
  • Number of Outside Pockets 8
  • Fits Waist Size 33"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list