Skip Content
RIPSTOP HV CARGO PANTS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV CARGO PANTS ORANGE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3234HVT30W34LO
  • Mfr. Model # 3234HVT30W34LO
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Vis Pants
  • Material Ripstop, 100% Polyester
  • Standards ANSI 107 Class E (with ANSI Class 2 or Class 3 Shirt)
  • Closure Type Hook and Eye Front Closure
  • Gender Men's
  • Number of Outside Pockets 7
  • Inseam 34"
  • Fabric Weight 7 oz.
  • Fits Waist Size 30"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list