Skip Content
RIPSTOP HV CARGO PANTS NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV CARGO PANTS NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3234HVT44W33LN
  • Mfr. Model # 3234HVT44W33LN
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material Ripstop, 65% Polyester, 35% Cotton
  • Item Hi-Vis Pants
  • Closure Type Hook and Eye Front Closure
  • Colour Navy
  • Fabric Weight 7 oz.
  • Fits Waist Size 44"
  • Gender Men's
  • Hammer Loop No
  • Number of Outside Pockets 7
  • Inseam 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list