Skip Content
RIPSTOP HV CARGO PANTS NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV CARGO PANTS NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3234HVT36W34LN
  • Mfr. Model # 3234HVT36W34LN
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material Ripstop, 65% Polyester, 35% Cotton
  • Colour Navy
  • Closure Type Hook and Eye Front Closure
  • Item Hi-Vis Pants
  • Fabric Weight 7 oz.
  • Inseam 34"
  • Fits Waist Size 36"
  • Gender Men's
  • Hammer Loop No
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list