Skip Content
RIPSTOP HV CARGO PANTS NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV CARGO PANTS NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3234HVT32W30LN
  • Mfr. Model # 3234HVT32W30LN
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Navy
  • Material Ripstop, 65% Polyester, 35% Cotton
  • Item Hi-Vis Pants
  • Closure Type Hook and Eye Front Closure
  • Inseam 30"
  • Fabric Weight 7 oz.
  • Fits Waist Size 32"
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list