Skip Content
RIPSTOP HV CARGO PANTS NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV CARGO PANTS NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3234HVT28W34LN
  • Mfr. Model # 3234HVT28W34LN
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Fabric Weight 7 oz.
  • Colour Navy
  • Item Hi-Vis Pants
  • Closure Type Hook and Eye Front Closure
  • Material Ripstop, 65% Polyester, 35% Cotton
  • Inseam 34"
  • Gender Men's
  • Fits Waist Size 28"
  • Hammer Loop No
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list