RIP-CLAW HAMMER,STEEL,SMOOTH,20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIP-CLAW HAMMER,STEEL,SMOOTH,20 OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6DWH1
  • Mfr. Model # 6DWH1
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Features Nail Extractor
  • Face Dia. (In.) 1-1/4
  • Item Rip Claw Hammer
  • Head Weight (Oz.) 20.0
  • Head Weight (Lb.) 1-1/4
  • Overall Length (In.) 13-3/16
  • Handle Steel Handle w/Thermo-Plastic Rubber Grip
  • Face Smooth
  • Meets/Exceeds ANSI Standard
  • Head Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list