Skip Content
RING UNINSUL 22-18GA #10 M5.3 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING UNINSUL 22-18GA #10 M5.3 50/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-3002
  • Mfr. Model # 84-3002
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.08 lbs

Product Details

Uninsulated terminals allow clear visual inspection prior to completing the connection with heat shrink.

Technical Specs

  • Wire Range 22 - 18 AWG
  • Connection Material Tin Plated Copper
  • Insulation Type Uninsulated
  • Item Uninsulated Ring Terminals
  • Stud Size 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list