RING UNINSUL 16-14GA #8 M4.3 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING UNINSUL 16-14GA #8 M4.3 50/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-3005
  • Mfr. Model # 84-3005
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.1 lbs

Product Details

Uninsulated terminals allow clear visual inspection prior to completing the connection with heat shrink.

Technical Specs

  • Item Uninsulated Ring Terminals
  • Insulation Type Uninsulated
  • Wire Range 16 - 14 AWG
  • Connection Material Tin Plated Copper
  • Stud Size #8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list