Skip Content
RING TOOL SPECIAL LOCK 5/8X18IN T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TOOL SPECIAL LOCK 5/8X18IN T27

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL32127
  • Mfr. Model # 32127
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Lock Ring Tool
  • Features 1 Piece, Long Tapered Curved End
  • Length 18"
  • Material Steel
  • Size 11/16" Stock
  • Used For Continuous Side Rings On Trucks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list