RING TERMINAL,YELLOW,BUTTED12-10,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING TERMINAL,YELLOW,BUTTED12-10,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGU4
  • Mfr. Model # 5UGU4
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.25 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size 1/4 In., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.26 In., Seam Butted, Connection Material Copper, Standards UL/ROHS

Technical Specs

  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Max. Voltage 600 V
  • Terminal Type Standard
  • Overall Length 1.26"
  • Item Ring Terminal
  • Wire Range 12 AWG - 10 AWG
  • Standards UL/ROHS
  • Seam Butted
  • Connection Material Copper
  • Stud Size 1/4"
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list