Skip Content
RING TERMINAL,YELLOW,BUTTED12-10,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,YELLOW,BUTTED12-10,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRJ9
  • Mfr. Model # 4FRJ9
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.23 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.028 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp, Features Insulation Grip

Technical Specs

  • Max. Voltage 600 V
  • Item Ring Terminal
  • Insulation Type Nylon
  • Max. Temp. 221 Degrees F
  • Overall Length 1.03"
  • Wire Range 12 AWG - 10 AWG
  • Terminal Type Standard
  • Standards UL/CUL/ROHS
  • Seam Butted
  • Connection Material Copper
  • Stud Size #10
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list