RING TERMINAL,YELLOW,BRAZED12-10,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING TERMINAL,YELLOW,BRAZED12-10,PK

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K440
  • Mfr. Model # 10K440
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 257 Degrees F
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Terminal Type Standard
  • Overall Length 1.77"
  • Standards cRUus
  • Wire Range 12 to 10 AWG
  • Seam Brazed
  • Connection Material Tin-Plated Copper
  • Stud Size 5/16"
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list