Skip Content
RING TERMINAL,YELLOW,BRAZED12-10,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,YELLOW,BRAZED12-10,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRF1
  • Mfr. Model # 4FRF1
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.11 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size 1/4 In., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.476 In., Seam Brazed, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp, Features Waterproof

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Ring Terminal
  • Insulation Type Heat Shrink
  • Terminal Type Standard
  • Overall Length 1.476 "
  • Wire Range 22 - 16 AWG
  • Max. Voltage 600 V
  • Standards UL Listed, cUL E96029
  • Seam Brazed
  • Stud Size 1/4"
  • Connection Material Copper
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list