RING TERMINAL VNYL 22-16GA #4 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RING TERMINAL VNYL 22-16GA #4 100PK

POWER FIRST

Web Price : $38.33 / PACKAGE

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C920
  • Mfr. Model # 24C920
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.241 lbs

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Stud Size #4, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.71 In., Seam Butted, Connection Material Copper, Standards U

Technical Specs

  • Max. Voltage 600V
  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Overall Length 0.710"
  • Insulation Type Vinyl
  • Wire Range 22 AWG - 16 AWG
  • Standards UL/cUL E96029, CSA
  • Seam Butted
  • Stud Size #4
  • Connection Material Copper
  • Terminal Connection Crimp
  • Insulation Color Red
  • Tongue Width - Wire Connector 0.22"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list