!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RING TERMINAL VNL 12-10GA 5/16 50PK

RING TERMINAL VNL 12-10GA 5/16 50PK

POWER FIRST

RING TERMINAL VNL 12-10GA 5/16 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING TERMINAL VNL 12-10GA 5/16 50PK

RING TERMINAL VNL 12-10GA 5/16 50PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.98 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE24C962
  • Mfr. Model # 24C962
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size 5/16 In., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.34 In., Seam Butted, Connection Material Copper, St

Technical Specs

  • Item Ring Terminal
  • Insulation Coverage Partial Coverage
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Size 12 AWG
  • Termination Style Crimp
  • Contact Finish Tin
  • UL 94 Flammability Rating V-0
  • Barrel Inside Diameter 0.13 in
  • Barrel Outside Diameter 0.27 in
  • Barrel Style Extra Copper Sleeve on Barrel
  • Connection Orientation Straight
  • Insulation Type Vinyl
  • Overall Length 1.36 in
  • Seam Style Butted
  • Strip Length 3/8 in
  • Terminal Shape Ring Terminal
  • Tongue Thickness 0.04 in
  • Insulation Colour Yellow
  • Insulation Material Vinyl
  • Maximum Voltage 600V
  • Maximum Wire Size 10 AWG
  • Tongue Width 0.59 in
  • Contact Material Copper
  • Standards UL/cUL E96029, CSA
  • Barrel Length 0.53 in
  • Barrel Size Standard
  • Compatible with Product Type Insulated Stranded Copper Cable
  • Hole Diameter 0.33 in
  • Minimum Operating Temperature 221 Degrees F
  • RoHS Compliant Yes
  • Special Features Extra Copper Sleeve on Barrel
  • Stud Size 5/16 in
  • Tongue Length 0.83 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list