Skip Content
RING TERMINAL VINYL #18-14 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING TERMINAL VINYL #18-14 3/8IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS14RB38
  • Mfr. Model # 14RB38
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Vinyl
  • Wire Range 16 to 14 AWG
  • Overall Length 1.16"
  • Terminal Type Standard
  • Connection Material Copper
  • Seam Brazed
  • Standards UL Listed/CSA Certified
  • Stud Size 3/8"
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list