RING TERMINAL VINYL 12-10GA #6 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING TERMINAL VINYL 12-10GA #6 50PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C958
  • Mfr. Model # 24C958
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.303 lbs

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.91 In., Seam Butted, Connection Material Copper, Standard

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Terminal Type Double Crimp Insulated
  • Insulation Type Vinyl
  • Overall Length 0.91"
  • Wire Range 12 AWG - 10 AWG
  • Standards UL/cUL E96029, CSA
  • Connection Material Copper
  • Seam Butted
  • Stud Size #6
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list