Skip Content
RING TERMINAL,RED,BUTTED,22 TO 16,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,RED,BUTTED,22 TO 16,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHG3
  • Mfr. Model # 5WHG3
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.18 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.858 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, C

Technical Specs

  • Max. Voltage 600 V
  • Item Ring Terminal
  • Insulation Type Vinyl
  • Max. Temp. 221 Degrees F
  • Overall Length 0.86"
  • Standards UL/CUL/ROHS
  • Terminal Type Standard
  • Wire Range 22 AWG - 16 AWG
  • Stud Size #8
  • Connection Material Copper
  • Seam Butted
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list